Zoro Homepage

Linear LED Light Bulb, 16.5 W, Plastic

  • Mfr # LED16PBG24DV841BF

  • Zoro # G416520892


product price: $32.79
/ea

Key Features

Bulb Glass Type
Plastics
Bulb Dia.
3.46 in
Color Rendering Index
80
Dimmable
no
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED16PBG24DV841BF
Zoro #
G416520892
UPC #
046135417009
Country of Origin
China

Dimensions

Bulb Dia.
3.46 in
Overall Length
6.4 in

Details

Item
LED Vertical Oreintation, G24d
Bulb Glass Type
Plastics
Color Rendering Index
80
Dimmable
no
Bulb Finish
Frosted
Color Temperature
4100 K
Bulb Shape
T4
Rated Life
50000
Equivalent Lamp Power
42
Bulb Base Type
G24D-2
Voltage
120.00 … 277.00 V
Maximum Operating Temperature
-20…+50 °C

Description

Linear LED Light Bulb,16.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.