Linear LED Light Bulb, 17 W, Plastic
Mfr # LED17T8L48FPDIM850BFG2
Zoro # G716521063
product price: $11.39
/eaSold in multiples of 25 for $284.75
Key Features
Light Technology
LED
Bulb Finish
Frosted
Bulb Designation
LED17T8L48FPDIM850BFG2
Voltage
120 V
Color Selectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED17T8L48FPDIM850BFG2
Zoro #
G716521063
UPC #
-
Country of Origin
Viet Nam
Dimensions
Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
48 in
Nominal Length
4 ft
Details
Light Technology
LED
Bulb Finish
Frosted
Bulb Designation
LED17T8L48FPDIM850BFG2
Voltage
120 V
Color Selectable
No
Color Rendering Index
82
Bulb Shape
T8
Standards
FCC, RoHS
Rated Life
50000
Lumen Selectable
No
Dimmable
yes
Watts
17 W
Color Temperature
5000 K
Lumens
2,500 lm
Item
Linear LED Light Bulb
Series
LED T8
Equivalent Lamp Power
32
Bulb Glass Type
Plastics
Bulb Base Type
Medium Bipin
Description
Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 17 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series LED T8, Overall Length 4 ft, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.