Zoro Homepage

Linear LED Light Bulb, 2 ft L, 12 W, Glass

  • Mfr # LED12T5HOL24FG830BF

  • Zoro # G816521031


product price: $12.39
/ea

Key Features

Watts
12 W
Bulb Designation
LED12T5HOL24FG830BF
Bulb Finish
Frosted
Dimming Type
No Dimming
Lumen Selectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T5HOL24FG830BF
Zoro #
G816521031
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
0.67 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
2 ft
Overall Length
2 ft

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Lumens 1,600 lm, Nominal Length 2 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 to 277V, Standards cULus, FCC, RoHS, Series LED T5 HO, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.