Zoro Homepage

Linear LED Light Bulb, 2 ft L, 12 W, Glass

  • Mfr # LED12T5HOL24FG835BF

  • Zoro # G316521081


product price: $12.39
/ea
Sold in multiples of 25 for $309.75

Key Features

Bulb Beam Angle
180 Degrees
Light Technology
LED
Dimmable
no
Bulb Finish
Frosted
Bulb Dia.
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T5HOL24FG835BF
Zoro #
G316521081
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
0.67 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
2 ft
Overall Length
2 ft

Details

Bulb Beam Angle
180 Degrees
Light Technology
LED
Dimmable
no
Bulb Finish
Frosted
Lumen Selectable
No
Standards
cULus
Bulb Shape
T5
Color Rendering Index
82
Bulb Designation
LED12T5HOL24FG835BF
Watts
12 W
Item
Linear LED Light Bulb
Color Selectable
No
Voltage
120 V
Lumens
1,600 lm
Rated Life
50000
Dimming Method
No Dimming
Dimming Type
No Dimming
Series
LED T5 HO
Color Temperature
3500 K
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
24
Bulb Base Type
Miniature Bipin

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Lumens 1,600 lm, Nominal Length 2 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 to 277V, Standards cULus, FCC, RoHS, Series LED T5 HO, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.