Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 2 ft L, 7 W, Glass

  • Mfr # LED7T5HEL24FG830SUBG2

  • Zoro # G316521050


product price: $9.49
/ea

Key Features

Dimmable
no
Standards
CSA
Bulb Beam Angle
180 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7T5HEL24FG830SUBG2
Zoro #
G316521050
UPC #
-
Country of Origin
Cambodia

Dimensions

Bulb Dia.
0.67 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
2 ft
Overall Length
2 ft

Details

Dimmable
no
Standards
CSA
Bulb Beam Angle
180 Degrees
Color Temperature
3000
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
No
Color Rendering Index
82
Light Technology
LED
Bulb Finish
Frosted
Item
Linear LED Light Bulb
Color Selectable
No
Rated Life
50,000 hr
Dimming Method
No Dimming
Maximum Operating Temperature
-20…+45 °C
Lumens
1,000 lm
Dimming Type
No Dimming
Bulb Shape
T5
Watts
7 W
Voltage
120 to 277 V, 347 V
Bulb Designation
LED7T5HEL24FG830SUBG2
Series
LED T5 HE
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
14
Lumens (lm)
1000

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Lumens 1,000 lm, Nominal Length 2 ft, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, FCC, RoHS, Series LED T5 HE, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.