Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 2 ft L, 7 W, Glass

  • Mfr # LED7T5HEL24FG835SUBG2

  • Zoro # G916521115


product price: $8.69
/ea

Key Features

Rated Life
50,000 hr
Bulb Designation
LED7T5HEL24FG835SUBG2
Dimmable
no
Light Technology
LED
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7T5HEL24FG835SUBG2
Zoro #
G916521115
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
0.67 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
2 ft
Nominal Length
2 ft

Details

Rated Life
50,000 hr
Bulb Designation
LED7T5HEL24FG835SUBG2
Dimmable
no
Light Technology
LED
Standards
CSA
Lumens
1,000 lm
Color Temperature
3500
Watts
7 W
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Beam Angle
180 Degrees
Voltage
120 to 277 V, 347 V
Bulb Shape
T5
Bulb Finish
Frosted
Color Rendering Index
82
Dimming Type
No Dimming
Item
Linear LED Light Bulb
Dimming Method
No Dimming
Maximum Operating Temperature
-20…+45 °C
Color Selectable
No
Lumen Selectable
No
Series
LED T5 HE
Bulb Glass Type
Soft Glass
Lumens (lm)
1000
Equivalent Lamp Power
14

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Lumens 1,000 lm, Nominal Length 2 ft, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, FCC, RoHS, Series LED T5 HE, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.