Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 2 ft L, 7 W, Glass

  • Mfr # LED7T5HEL24FG841SUBG2

  • Zoro # G316520992


product price: $9.49
/ea
Sold in multiples of 25 for $237.25

Key Features

Color Rendering Index
82
Color Selectable
No
Bulb Manufacturers Warranty Length
5 yr
Dimming Type
No Dimming
Maximum Operating Temperature
-20…+45 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7T5HEL24FG841SUBG2
Zoro #
G316520992
UPC #
-
Country of Origin
Cambodia

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Nominal Length
2 ft
Overall Length
2 ft

Details

Color Rendering Index
82
Color Selectable
No
Dimming Type
No Dimming
Maximum Operating Temperature
-20…+45 °C
Voltage
120 to 277 V, 347 V
Item
Linear LED Light Bulb
Bulb Finish
Frosted
Lumen Selectable
No
Lumens
1,000 lm
Bulb Designation
LED7T5HEL24FG841SUBG2
Bulb Shape
T5
Bulb Minimum Starting Temperature
-20 Degrees C
Light Technology
LED
Standards
CSA
Dimming Method
No Dimming
Bulb Beam Angle
180 Degrees
Color Temperature
4100
Dimmable
no
Watts
7 W
Rated Life
50,000 hr
Series
LED T5 HE
Equivalent Lamp Power
14
Lumens (lm)
1000
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Lumens 1,000 lm, Nominal Length 2 ft, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, FCC, RoHS, Series LED T5 HE, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.