Zoro Homepage

Linear LED Light Bulb, 2 ft L, 9 W, Glass

  • Mfr # LED9T8L24FG841BF

  • Zoro # G016520926


product price: $12.99
/ea
Sold in multiples of 25 for $324.75

Key Features

Rated Life
50,000 hr
Color Rendering Index
82
Bulb Finish
Frosted
Color Selectable
No
Bulb Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9T8L24FG841BF
Zoro #
G016520926
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
2 ft
Overall Length
2 ft

Details

Color Temperature
4100K
Rated Life
50,000 hr
Color Rendering Index
82
Item
Linear LED Light Bulb
Bulb Finish
Frosted
Color Selectable
No
Lumen Selectable
No
Dimmable
No
Voltage
120 V
Maximum Operating Temperature
45 Degrees C
Light Technology
LED
Watts
9 W
Dimming Method
No Dimming
Standards
CSA, FCC, RoHS
Lumens
1,100 lm
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Type
No Dimming
Bulb Shape
T8
Bulb Designation
LED9T8L24FG841BF
Series
LED T8

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 1,100 lm, Nominal Length 2 ft, Watts 9 W, Color Selectable No, Light Technology LED, Voltage 120 V, Standards CSA, FCC, RoHS, Series LED T8, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.