Zoro Homepage

Linear LED Light Bulb, 24 W, Glass

  • Mfr # LED24T5HOL48FGDIM850SUBG9

  • Zoro # G516520983


product price: $11.69
/ea
Sold in multiples of 25 for $292.25

Key Features

Color Rendering Index
82
Color Temperature
5000
Bulb Finish
Frosted
Bulb Shape
T5
Maximum Operating Temperature
-20…+50 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24T5HOL48FGDIM850SUBG9
Zoro #
G516520983
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Nominal Length
4 ft
Overall Length
45.79 in

Details

Color Rendering Index
82
Color Temperature
5000
Bulb Finish
Frosted
Bulb Shape
T5
Maximum Operating Temperature
-20…+50 °C
Bulb Beam Angle
180 Degrees
Voltage
120 V
Rated Life
50000
Lumens
3,500 lm
Color Selectable
No
Dimming Type
0-10V
Light Technology
LED
Dimmable
yes
Watts
24 W
Bulb Designation
LED24T5HOL48FGDIM850SUBG9
Standards
FCC, RoHS
Item
Linear LED Light Bulb
Lumen Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Series
T5 HO
Lumens (lm)
3500
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
54
Bulb Base Type
Miniature Bipin

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 5000K, Lumens 3,500 lm, Nominal Length 4 ft, Watts 24 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 V, Standards FCC, RoHS, Series T5 HO, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.