Zoro Homepage

Linear LED Light Bulb, 3 ft L, 10 W, Glass

  • Mfr # LED10T5HEL36FG830SUBG2

  • Zoro # G216521105


product price: $8.69
/ea
Sold in multiples of 25 for $217.25

Key Features

Watts
10 W
Lumen Selectable
No
Bulb Finish
Frosted
Voltage
120 to 277 V
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10T5HEL36FG830SUBG2
Zoro #
G216521105
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
3 ft
Nominal Length
3 ft
Bulb Dia.
0.67 in

Details

Watts
10 W
Lumen Selectable
No
Bulb Finish
Frosted
Voltage
120 to 277 V
Bulb Shape
T5
Bulb Designation
LED10T5HEL36FG830SUBG2
Dimming Method
No Dimming
Light Technology
LED
Lumens
1,400 lm
Rated Life
50,000 hr
Color Rendering Index
82
Bulb Minimum Starting Temperature
-20 Degrees C
Dimmable
no
Dimming Type
No Dimming
Item
Linear LED Light Bulb
Maximum Operating Temperature
-20…+45 °C
Bulb Beam Angle
180 Degrees
Color Selectable
No
Color Temperature
3000
Series
LED T5 HE
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
21
Lumens (lm)
1400
Standards
CSA

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Lumens 1,400 lm, Nominal Length 3 ft, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, Series LED T5 HE, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.