Zoro Homepage

Linear LED Light Bulb, 3 ft L, 10 W, Glass

  • Mfr # LED10T5HEL36FG835SUBG2

  • Zoro # G516521041


product price: $8.69
/ea
Sold in multiples of 25 for $217.25

Key Features

Dimmable
no
Rated Life
50,000 hr
Lumen Selectable
No
Standards
CSA
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10T5HEL36FG835SUBG2
Zoro #
G516521041
UPC #
-
Country of Origin
Cambodia

Dimensions

Bulb Dia.
0.67 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
3 ft
Overall Length
3 ft

Details

Dimmable
no
Rated Life
50,000 hr
Lumen Selectable
No
Item
Linear LED Light Bulb
Standards
CSA
Voltage
120 to 277 V
Maximum Operating Temperature
-20…+45 °C
Light Technology
LED
Bulb Designation
LED10T5HEL36FG835SUBG2
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Finish
Frosted
Watts
10 W
Lumens
1,400 lm
Color Rendering Index
82
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Temperature
3500
Color Selectable
No
Bulb Beam Angle
220 Degrees
Bulb Shape
T5
Series
LED T5 HE
Equivalent Lamp Power
21
Lumens (lm)
1400
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Lumens 1,400 lm, Nominal Length 3 ft, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, Standards CSA, FCC, RoHS, Series LED T5 HE, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.