Zoro Homepage

Linear LED Light Bulb, 3 ft L, 10 W, Glass

  • Mfr # LED10T5HEL36FG841SUBG2

  • Zoro # G316520718


product price: $12.79
/ea
Sold in multiples of 25 for $319.75

Key Features

Rated Life
50000
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Type
No Dimming
Dimming Method
No Dimming
Lumen Selectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10T5HEL36FG841SUBG2
Zoro #
G316520718
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Nominal Length
3 ft
Overall Length
3 ft

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Lumens 1,500 lm, Nominal Length 3 ft, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 V, Standards CSA, FCC, RoHS, Series LED T5 HE, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.