Zoro Homepage

Linear LED Light Bulb, 3 ft L, 10 W, Glass

  • Mfr # LED10T8/L36/FG/830/SUB/G9 (3')

  • Zoro # G416520700


product price: $11.19
/ea
Sold in multiples of 25 for $279.75

Key Features

Bulb Shape
T8
Dimming Method
No Dimming
Lumen Selectable
No
Dimming Type
No Dimming
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10T8/L36/FG/830/SUB/G9 (3')
Zoro #
G416520700
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Overall Length
3 ft
Nominal Length
3 ft

Details

Bulb Shape
T8
Dimming Method
No Dimming
Lumen Selectable
No
Dimming Type
No Dimming
Light Technology
LED
Bulb Finish
Frosted
Maximum Operating Temperature
45 Degrees C
Color Selectable
No
Dimmable
No
Watts
10 W
Lumens
1,450 lm
Color Temperature
3000K
Bulb Designation
LED10T8/L36/FG/830/SUB/G9 (3')
Rated Life
50,000 hr
Color Rendering Index
82
Standards
cULus, DLC, FCC, RoHS
Bulb Minimum Starting Temperature
-20 Degrees C
Item
Linear LED Light Bulb
Series
SubstiTUBE T8

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Lumens 1,450 lm, Nominal Length 3 ft, Watts 10 W, Color Selectable No, Light Technology LED, Standards cULus, DLC, FCC, RoHS, Series SubstiTUBE T8, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.