Zoro Homepage

Linear LED Light Bulb, 3 ft L, 10 W, Glass

  • Mfr # LED10T8/L36/FG/835/SUB/G9 (3')

  • Zoro # G416520731


product price: $9.25
/ea
Sold in multiples of 25 for $231.25

Key Features

Bulb Dia.
1 in
Color Selectable
No
Dimmable
No
Lumen Selectable
No
Dimming Method
No Dimming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10T8/L36/FG/835/SUB/G9 (3')
Zoro #
G416520731
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
3 ft
Overall Length
3 ft

Details

Color Selectable
No
Dimmable
No
Lumen Selectable
No
Dimming Method
No Dimming
Bulb Finish
Frosted
Bulb Shape
T8
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Type
No Dimming
Color Rendering Index
82
Rated Life
50,000 hr
Maximum Operating Temperature
45 Degrees C
Light Technology
LED
Lumens
1,450 lm
Watts
10 W
Color Temperature
3500K
Item
Linear LED Light Bulb
Standards
cULus, DLC, FCC, RoHS
Bulb Designation
LED10T8/L36/FG/835/SUB/G9 (3')
Series
SubstiTUBE T8

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Lumens 1,450 lm, Nominal Length 3 ft, Watts 10 W, Color Selectable No, Light Technology LED, Standards cULus, DLC, FCC, RoHS, Series SubstiTUBE T8, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.