Zoro Homepage

Linear LED Light Bulb, 3 ft L, 12 W, Glass

  • Mfr # LED12T8L36FG841BF

  • Zoro # G616520913


product price: $12.39
/ea
Sold in multiples of 25 for $309.75

Key Features

Color Rendering Index
82
Color Selectable
No
Dimming Type
No Dimming
Lumen Selectable
No
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L36FG841BF
Zoro #
G616520913
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Nominal Length
3 ft
Overall Length
3 ft

Details

Color Rendering Index
82
Color Selectable
No
Item
Linear LED Light Bulb
Dimming Type
No Dimming
Lumen Selectable
No
Light Technology
LED
Standards
CSA, FCC, RoHS
Lumens
1,450 lm
Dimmable
No
Color Temperature
4100K
Bulb Designation
LED12T8L36FG841BF
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Method
No Dimming
Watts
12 W
Voltage
120 to 277 V
Bulb Finish
Frosted
Bulb Shape
T8
Maximum Operating Temperature
45 Degrees C
Rated Life
50,000 hr
Series
LED T8

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 1,450 lm, Nominal Length 3 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, FCC, RoHS, Series LED T8, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.