Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 3.5 W, Plastic

  • Mfr # LED3.5PB2G7H827BF

  • Zoro # G316520985


product price: $6.69
/ea

Key Features

Dimmable
no
Rated Life
50000
Bulb Finish
Frosted
Color Rendering Index
82
Bulb Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3.5PB2G7H827BF
Zoro #
G316520985
UPC #
046135420733
Country of Origin
China

Dimensions

Bulb Dia.
1.5 in

Details

Item
Linear LED Light Bulbs
Dimmable
no
Rated Life
50000
Bulb Finish
Frosted
Color Rendering Index
82
Lumens (lm)
330
Bulb Glass Type
Plastics
Equivalent Lamp Power
7
Standards
cULus
Bulb Base Type
2G7
Watts
3.5 W
Bulb Shape
T4
Color Temperature
2700
Voltage
120 V

Description

Linear LED Light Bulb,3.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.