Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 4 ft L, 13 W, Glass

  • Mfr # LED13T5HEL48FGDIM835SUBG2

  • Zoro # G216521037


product price: $9.49
/ea
Sold in multiples of 25 for $237.25

Key Features

Bulb Finish
Frosted
Light Technology
LED
Color Temperature
3500
Bulb Manufacturers Warranty Length
5 yr
Color Selectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T5HEL48FGDIM835SUBG2
Zoro #
G216521037
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Nominal Length
4 ft
Overall Length
45.79 in

Details

Bulb Finish
Frosted
Light Technology
LED
Color Temperature
3500
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Standards
CSA
Dimmable
yes
Item
Linear LED Light Bulb
Color Rendering Index
82
Lumen Selectable
No
Dimming Type
0-10V
Bulb Beam Angle
180 Degrees
Voltage
120 V
Watts
13 W
Bulb Designation
LED13T5HEL48FGDIM835SUBG2
Bulb Shape
T5
Maximum Operating Temperature
-20…+45 °C
Lumens
2,000 lm
Rated Life
50000
Series
LED T5 HE
Equivalent Lamp Power
28
Lumens (lm)
2000
Bulb Glass Type
Soft Glass
Bulb Base Type
Miniature Bipin

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Lumens 2,000 lm, Nominal Length 4 ft, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 V, Standards CSA, FCC, RoHS, Series LED T5 HE, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.