Zoro Homepage

Linear LED Light Bulb, 4 ft L, 13 W, Glass

  • Mfr # LED13T5HEL48FGDIM841SUBG2

  • Zoro # G416520977


product price: $9.49
/ea
Sold in multiples of 25 for $237.25

Key Features

Rated Life
50,000 hr
Standards
CSA
Bulb Beam Angle
180 Degrees
Color Selectable
No
Dimming Type
0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T5HEL48FGDIM841SUBG2
Zoro #
G416520977
UPC #
-
Country of Origin
Cambodia

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Overall Length
4 ft
Nominal Length
4 ft

Details

Rated Life
50,000 hr
Standards
CSA
Bulb Beam Angle
180 Degrees
Color Selectable
No
Dimming Type
0-10V
Watts
13 W
Bulb Designation
LED13T5HEL48FGDIM841SUBG2
Lumens
2,100 lm
Bulb Shape
T5
Color Temperature
4100
Color Rendering Index
82
Maximum Operating Temperature
-20…+45 °C
Lumen Selectable
No
Light Technology
LED
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Finish
Frosted
Item
Linear LED Light Bulb
Dimmable
yes
Series
LED T5 HE
Lumens (lm)
2100
Equivalent Lamp Power
28
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,100 lm, Nominal Length 4 ft, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Standards CSA, FCC, RoHS, Series LED T5 HE, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.