Zoro Homepage

Linear LED Light Bulb, 4 ft L, 15 W, Glass

  • Mfr # LED15T8L48FG830BF

  • Zoro # G216520962


product price: $11.49
/ea

Key Features

Rated Life
50,000 hr
Light Technology
LED
Maximum Operating Temperature
45 Degrees C
Bulb Designation
LED15T8L48FG830BF
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8L48FG830BF
Zoro #
G216520962
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft

Details

Rated Life
50,000 hr
Light Technology
LED
Maximum Operating Temperature
45 Degrees C
Bulb Designation
LED15T8L48FG830BF
Watts
15 W
Standards
CSA, cULus, FCC, RoHS
Dimmable
Yes
Voltage
120 to 277 V
Lumen Selectable
No
Lumens
2,100 lm
Item
Linear LED Light Bulb
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Shape
T8
Bulb Finish
Frosted
Color Rendering Index
82
Series
LED T8

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Lumens 2,100 lm, Nominal Length 4 ft, Watts 15 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, cULus, FCC, RoHS, Series LED T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.