Zoro Homepage

Linear LED Light Bulb, 4 ft L, 15 W, Glass

  • Mfr # LED15T8L48FG850BF

  • Zoro # G416520984


product price: $11.49
/ea
Sold in multiples of 25 for $287.25

Key Features

Dimmable
Yes
Rated Life
50,000 hr
Bulb Manufacturers Warranty Length
5 yr
Standards
CSA, cULus, FCC, RoHS
Color Selectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8L48FG850BF
Zoro #
G416520984
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 ft
Nominal Length
4 ft

Details

Dimmable
Yes
Rated Life
50,000 hr
Item
Linear LED Light Bulb
Standards
CSA, cULus, FCC, RoHS
Color Selectable
No
Bulb Shape
T8
Bulb Designation
LED15T8L48FG850BF
Maximum Operating Temperature
45 Degrees C
Lumen Selectable
No
Bulb Finish
Frosted
Lumens
2,200 lm
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
82
Light Technology
LED
Watts
15 W
Voltage
120 to 277 V
Series
LED T8

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,200 lm, Nominal Length 4 ft, Watts 15 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, cULus, FCC, RoHS, Series LED T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.