Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 4 ft L, 15 W, Glass

  • Mfr # LED15T8L48FGDIM850SUBG9

  • Zoro # G616521071


product price: $9.55
/ea
Sold in multiples of 25 for $238.75

Key Features

Light Technology
LED
Dimming Type
0-10V
Lumen Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
-20…+45 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8L48FGDIM850SUBG9
Zoro #
G616521071
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft

Details

Light Technology
LED
Dimming Type
0-10V
Lumen Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
-20…+45 °C
Bulb Shape
T8
Voltage
120 to 277 V, 347 V
Bulb Beam Angle
220 Degrees
Bulb Finish
Frosted
Dimmable
yes
Rated Life
50,000 hr
Standards
CSA
Color Selectable
No
Lumens
2,200 lm
Watts
15 W
Bulb Designation
LED15T8L48FGDIM850SUBG9
Color Temperature
5000 K
Color Rendering Index
82
Item
Linear LED Light Bulb
Series
SubstiTUBE(R) LED T8
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,200 lm, Nominal Length 4 ft, Watts 15 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, 347 V, Standards CSA, FCC, RoHS, Series SubstiTUBE(R) LED T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.