Zoro Homepage

Linear LED Light Bulb, 4 ft L, 16 W, Glass

  • Mfr # ECOLED16T8L48FG841TYPEA

  • Zoro # G816520706


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Dimming Type
No Dimming
Color Selectable
No
Standards
CSA,cULus
Dimmable
no
Bulb Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOLED16T8L48FG841TYPEA
Zoro #
G816520706
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Overall Length
4 ft
Nominal Length
4 ft

Details

Dimming Type
No Dimming
Color Selectable
No
Standards
CSA,cULus
Color Temperature
4100
Item
Linear LED Light Bulb
Dimmable
no
Bulb Beam Angle
220 Degrees
Bulb Finish
Frosted
Lumen Selectable
No
Light Technology
LED
Voltage
120 to 277 V, 347 V
Rated Life
50,000 hr
Maximum Operating Temperature
-20…+45 °C
Color Rendering Index
80
Watts
16 W
Bulb Shape
T8
Dimming Method
No Dimming
Lumens
2,160 lm
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Designation
ECOLED16T8L48FG841TYPEA
Series
ECO LED
Bulb Start Type
Instant
Equivalent Lamp Power
32
Bulb Glass Type
Soft Glass
Lumens (lm)
2160

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4100K, Lumens 2,160 lm, Nominal Length 4 ft, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, DLC, FCC, RoHS, Series ECO LED, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Bulb Start Type Instant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.