Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 4 ft L, 16 W, Glass

  • Mfr # ECOLED16T8L48FG850TYPEA

  • Zoro # G216520733


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Bulb Beam Angle
220 Degrees
Rated Life
50,000 hr
Dimming Method
No Dimming
Bulb Manufacturers Warranty Length
5 yr
Dimming Type
No Dimming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOLED16T8L48FG850TYPEA
Zoro #
G216520733
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Nominal Length
4 ft
Overall Length
4 ft

Details

Bulb Beam Angle
220 Degrees
Color Temperature
5000
Rated Life
50,000 hr
Dimming Method
No Dimming
Dimming Type
No Dimming
Standards
CSA,cULus
Color Selectable
No
Voltage
120 to 277 V, 347 V
Watts
16 W
Light Technology
LED
Bulb Designation
ECOLED16T8L48FG850TYPEA
Maximum Operating Temperature
-20…+45 °C
Lumens
2,160 lm
Dimmable
no
Lumen Selectable
No
Bulb Finish
Frosted
Item
Linear LED Light Bulb
Color Rendering Index
80
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Shape
T8
Series
ECO LED
Bulb Start Type
Instant
Lumens (lm)
2160
Equivalent Lamp Power
32
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,160 lm, Nominal Length 4 ft, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, DLC, FCC, RoHS, Series ECO LED, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Bulb Start Type Instant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.