Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 4 ft L, 18 W, Glass

  • Mfr # ECOLED18T8L48FG835TYPEB

  • Zoro # G316520725


product price: $7.19
/ea
Sold in multiples of 25 for $179.75

Key Features

Color Rendering Index
80
Watts
18 W
Voltage
120 to 277 V
Bulb Shape
T8
Dimmable
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOLED18T8L48FG835TYPEB
Zoro #
G316520725
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Nominal Length
4 ft
Overall Length
4 ft

Details

Color Rendering Index
80
Watts
18 W
Voltage
120 to 277 V
Item
Linear LED Light Bulb
Bulb Shape
T8
Dimmable
no
Color Selectable
No
Standards
CSA,cULus
Maximum Operating Temperature
-20…+45 °C
Lumens
2,160 lm
Rated Life
50,000 hr
Dimming Method
No Dimming
Bulb Designation
ECOLED18T8L48FG835TYPEB
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Color Temperature
3500
Bulb Finish
Frosted
Lumen Selectable
No
Light Technology
LED
Series
ECO LED
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32
Lumens (lm)
2160

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Lumens 2,160 lm, Nominal Length 4 ft, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards CSA, cULus, DLC, FCC, RoHS, Series ECO LED, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.