Zoro Homepage

Linear LED Light Bulb, 4 ft L, 18 W, Glass

  • Mfr # ECOLED18T8L48FG841TYPEB

  • Zoro # G316520695


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Bulb Manufacturers Warranty Length
5 yr
Bulb Finish
Frosted
Color Rendering Index
80
Voltage
120 to 277 V
Bulb Minimum Starting Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOLED18T8L48FG841TYPEB
Zoro #
G316520695
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Nominal Length
4 ft
Overall Length
4 ft

Details

Bulb Finish
Frosted
Color Rendering Index
80
Voltage
120 to 277 V
Bulb Minimum Starting Temperature
-20 Degrees C
Lumens
2,160 lm
Maximum Operating Temperature
-20…+45 °C
Light Technology
LED
Dimmable
no
Lumen Selectable
No
Bulb Shape
T8
Color Temperature
4100
Dimming Method
No Dimming
Item
Linear LED Light Bulb
Rated Life
50,000 hr
Standards
CSA,cULus
Dimming Type
No Dimming
Watts
18 W
Color Selectable
No
Bulb Designation
ECOLED18T8L48FG841TYPEB
Series
ECO LED
Lumens (lm)
2160
Equivalent Lamp Power
32
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4100K, Lumens 2,160 lm, Nominal Length 4 ft, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards CSA, cULus, DLC, FCC, RoHS, Series ECO LED, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.