Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 4 ft L, 24 W, Glass

  • Mfr # LED24T5HOL48FGDIM835BFG2

  • Zoro # G116520918


product price: $15.59
/ea
Sold in multiples of 25 for $389.75

Key Features

Bulb Shape
T5
Bulb Manufacturers Warranty Length
5 yr
Light Technology
LED
Dimming Type
Phasecut
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24T5HOL48FGDIM835BFG2
Zoro #
G116520918
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Overall Length
4 ft
Nominal Length
4 ft

Details

Bulb Shape
T5
Light Technology
LED
Dimming Type
Phasecut
Voltage
120 to 277 V
Bulb Beam Angle
180 Degrees
Item
Linear LED Light Bulb
Standards
CSA,cULus
Color Selectable
No
Color Rendering Index
82
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Rated Life
50,000 hr
Lumens
3,400 lm
Watts
24 W
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Finish
Frosted
Bulb Designation
LED24T5HOL48FGDIM835BFG2
Series
LED T5 HO
Bulb Glass Type
Soft Glass
Color Temperature
3500 K
Dimmable
yes
Equivalent Lamp Power
54

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Lumens 3,400 lm, Nominal Length 4 ft, Watts 24 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, cULus, FCC, RoHS, Series LED T5 HO, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Dimming Type Phasecut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.