Zoro Homepage

Linear LED Light Bulb, 4 ft L, 24 W, Glass

  • Mfr # LED24T5HOL48FGDIM841BFG2

  • Zoro # G216521013


product price: $15.59
/ea
Sold in multiples of 25 for $389.75

Key Features

Lumen Selectable
No
Bulb Manufacturers Warranty Length
5 yr
Bulb Shape
T5
Voltage
120 V
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24T5HOL48FGDIM841BFG2
Zoro #
G216521013
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Nominal Length
4 ft
Overall Length
45.79 in

Details

Lumen Selectable
No
Bulb Shape
T5
Item
Linear LED Light Bulb
Voltage
120 V
Bulb Finish
Frosted
Lumens
3,500 lm
Bulb Beam Angle
180 Degrees
Bulb Designation
LED24T5HOL48FGDIM841BFG2
Dimming Type
Phasecut
Light Technology
LED
Rated Life
50000
Standards
CSA,cULus
Color Rendering Index
82
Watts
24 W
Color Selectable
No
Series
LED T5 HO
Lumens (lm)
3500
Dimmable
yes
Color Temperature
4100
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
54
Bulb Base Type
Miniature Bipin

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Lumens 3,500 lm, Nominal Length 4 ft, Watts 24 W, Color Selectable No, Light Technology LED, Voltage 120 to 277V, Standards CSA, cULus, FCC, RoHS, Series LED T5 HO, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Dimming Type Phasecut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.