Zoro Homepage

Linear LED Light Bulb, 4 ft L, 24 W, Glass

  • Mfr # LED24T5HOL48FGDIM850BFG2

  • Zoro # G816520997


product price: $15.59
/ea
Sold in multiples of 25 for $389.75

Key Features

Bulb Beam Angle
180 Degrees
Lumen Selectable
No
Watts
24 W
Maximum Operating Temperature
113 Degrees F
Dimming Type
Phasecut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24T5HOL48FGDIM850BFG2
Zoro #
G816520997
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.67 in
Nominal Length
4 ft
Overall Length
45.79 in

Details

Bulb Beam Angle
180 Degrees
Lumen Selectable
No
Watts
24 W
Maximum Operating Temperature
113 Degrees F
Item
Linear LED Light Bulb
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Finish
Frosted
Bulb Designation
LED24T5HOL48FGDIM850BFG2
Color Selectable
No
Light Technology
LED
Color Rendering Index
82
Lumens
3,500 lm
Standards
CSA,cULus
Rated Life
50000
Voltage
120 V
Bulb Shape
T5
Series
LED T5 HO
Dimmable
yes
Lumens (lm)
3500
Equivalent Lamp Power
54
Bulb Glass Type
Soft Glass
Bulb Base Type
Miniature Bipin
Color Temperature
5000

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 5000K, Lumens 3,500 lm, Nominal Length 4 ft, Watts 24 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, FCC, RoHS, Series LED T5 HO, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Dimming Type Phasecut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.