Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 5.5 W, Plastic

  • Mfr # LED3.5PBG23H830AB

  • Zoro # G516520976


product price: $9.29
/ea

Key Features

Bulb Glass Type
Plastics
Rated Life
50000
Watts
3.5 W
Bulb Base Type
G23
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3.5PBG23H830AB
Zoro #
G516520976
UPC #
046135403316
Country of Origin
China

Dimensions

Bulb Dia.
1.3 in

Details

Item
Linear LED Light Bulbs
Bulb Glass Type
Plastics
Rated Life
50000
Watts
3.5 W
Bulb Base Type
G23
Bulb Shape
T4
Voltage
120 V
Standards
cULus
Lumens (lm)
340
Color Rendering Index
82
Color Temperature
3000
Equivalent Lamp Power
7
Dimmable
no
Bulb Finish
Frosted

Description

Linear LED Light Bulb,5.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.