Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 7 W, Plastic

  • Mfr # LED7PBG24DO827AB

  • Zoro # G816521062


product price: $13.29
/ea

Key Features

Bulb Glass Type
Plastics
Equivalent Lamp Power
42
Dimmable
no
Color Temperature
2700 K
Maximum Operating Temperature
-20…+40 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7PBG24DO827AB
Zoro #
G816521062
UPC #
046135420726
Country of Origin
China

Dimensions

Bulb Dia.
1.36 in

Details

Item
Linear LED Light Bulbs
Bulb Glass Type
Plastics
Equivalent Lamp Power
42
Dimmable
no
Color Temperature
2700 K
Maximum Operating Temperature
-20…+40 °C
Bulb Shape
T4

Description

Linear LED Light Bulb,7 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.