Zoro Homepage

Linear LED Light Bulb, 7 W, Plastic

  • Mfr # LED9PBG24DO830AB

  • Zoro # G016520940


product price: $13.19
/ea

Key Features

Equivalent Lamp Power
42
Bulb Glass Type
Plastics
Bulb Dia.
1.36 in
Color Temperature
3000 K
Maximum Operating Temperature
-20…+40 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9PBG24DO830AB
Zoro #
G016520940
UPC #
046135417269
Country of Origin
China

Dimensions

Bulb Dia.
1.36 in

Details

Item
Linear LED Light Bulbs
Equivalent Lamp Power
42
Bulb Glass Type
Plastics
Color Temperature
3000 K
Maximum Operating Temperature
-20…+40 °C
Dimmable
no
Bulb Shape
T4

Description

Linear LED Light Bulb,7 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.