Zoro Homepage

Linear LED Light Bulb, 9.5 W, Plastic

  • Mfr # LED9.5PBG24QODIM830SUB

  • Zoro # G616521019


product price: $14.99
/ea

Key Features

Bulb Finish
Frosted
Equivalent Lamp Power
42
Bulb Base Type
G24Q-1
Color Rendering Index
80
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9.5PBG24QODIM830SUB
Zoro #
G616521019
UPC #
-
Country of Origin
Thailand

Dimensions

Bulb Dia.
1.36 in
Overall Length
6.87 in

Details

Item
Linear LED Light Bulb
Bulb Finish
Frosted
Equivalent Lamp Power
42
Bulb Base Type
G24Q-1
Color Rendering Index
80
Color Temperature
3000 K
Voltage
120.00 … 277.00 V
Dimmable
yes
Maximum Operating Temperature
-20…+40 °C
Bulb Glass Type
Plastics
Rated Life
50000
Bulb Shape
T4

Description

Linear LED Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.