
Linear slot 1A, 120-277V
Mfr # LNSLOT1A18UNVD8SC124CBL
Zoro # G316557950
product price: $164.99
/eaSold in multiples of 6 for $989.94
Free Shipping & Returns
Key Features
Mounting
Surface
Rated Life
50000
Height
10.039 in
Lumens
1800
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNSLOT1A18UNVD8SC124CBL
Zoro #
G316557950
UPC #
046135637285
Country of Origin
China
Dimensions
Height
10.039 in
Width
12.2 in
Nominal Length
25.984 in
Details
Item
Linear slot 1A, 120-277V
Mounting
Surface
Rated Life
50000
Lumens
1800
Housing Color
Black
Efficacy (LPW)
100 lm/W
Watts
18 W
Voltage
120 V
Total Harmonic Distortion
< 20 %
Housing Material
Aluminum
Standards
cULus
CRI
> 80
Power Source
≥ 0.90
Color Temperature
3000/3500/4000
Description
2 ft, 3000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, Value Class Linear Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.