
Linear slot 1A, 120-347V
Mfr # LNSLOT1A98UNHD8SC196DIPBL
Zoro # G016557953
product price: $478.99
/eaSold in multiples of 2 for $957.98
Free Shipping & Returns
Key Features
CRI
> 80
Power Source
≥ 0.90
Rated Life
50000
Nominal Length
97.638 in
Mounting
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNSLOT1A98UNHD8SC196DIPBL
Zoro #
G016557953
UPC #
046135637360
Country of Origin
China
Dimensions
Nominal Length
97.638 in
Height
5.709 in
Width
8.86 in
Details
Item
Linear slot 1A, 120-347V
CRI
> 80
Power Source
≥ 0.90
Rated Life
50000
Mounting
Surface
Housing Color
Black
Color Temperature
3000/3500/4000
Standards
cULus
Housing Material
Aluminum
Watts
98 W
Voltage
120 V
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
100 lm/W
Lumens
9800
Description
8 ft, 3000K, 3500K, 4000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, Value Class Linear Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.