Zoro Homepage

Linear Slot 1A

  • Mfr # LNSLOT1A24UNHD8SC124DIPWH

  • Zoro # G616557971


product price: $225.99
/ea
Sold in multiples of 6 for $1,355.94
Free Shipping & Returns

Key Features

Lumens
2400
Indoor/Outdoor Usage
Indoor
Housing Color
White
Nominal Length
25.98 in
Efficacy (LPW)
100 lm/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNSLOT1A24UNHD8SC124DIPWH
Zoro #
G616557971
UPC #
046135624520
Country of Origin
China

Dimensions

Nominal Length
25.98 in
Dimensions
25.98x12.2x10.04 in
Height
10.04 in
Width
12.2 in

Details

Item
Linear Slot 1A
Lumens
2400
Indoor/Outdoor Usage
Indoor
Housing Color
White
Efficacy (LPW)
100 lm/W
Power Source
≥0.90
Total Harmonic Distortion
< 20 %
Mounting
Surface
Color Temperature
3000/3500/4000
Rated Life
50000
Housing Material
Aluminum
Lamp Type
SMD
Voltage
120 V
CRI
> 80
Item - Floodlights
Linear luminaires
Operating Temp. Range
-4 to 104
Watts
24 W

Description

2 ft, 3000K, 3500K, 4000K, Sensor Type Not Applicable, Mounting Style Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, Value Class Linear Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.