Zoro Homepage

Linear Slot 1A

  • Mfr # LNSLOT1A48UNHD8SC148DIPWH

  • Zoro # G916557947


product price: $304.99
/ea
Sold in multiples of 6 for $1,829.94
Free Shipping & Returns

Key Features

Total Harmonic Distortion
< 20 %
Housing Color
White
Lumens
4800
Voltage
120 V
Power Source
≥0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNSLOT1A48UNHD8SC148DIPWH
Zoro #
G916557947
UPC #
046135624551
Country of Origin
China

Dimensions

Dimensions
50x12.2x10.04 in
Height
10.04 in
Width
12.2 in
Nominal Length
50.00 in

Details

Item
Linear Slot 1A
Total Harmonic Distortion
< 20 %
Housing Color
White
Lumens
4800
Voltage
120 V
Power Source
≥0.90
Rated Life
50000
Mounting
Surface
Lamp Type
SMD
Housing Material
Aluminum
Watts
48 W
Operating Temp. Range
-4 to 104
Efficacy (LPW)
100 lm/W
CRI
> 80
Color Temperature
3000/3500/4000
Item - Floodlights
Linear luminaires
Indoor/Outdoor Usage
Indoor

Description

4 ft, 3000K, 3500K, 4000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, Value Class Linear Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.