This item is Discontinued.

Ledvance/ Sylvania LinearHghBay, Wht, ValuClss, 181/8inL LNHIBA6A155UNHD85012WWH 1/CS 1/SKU

LinearHghBay, Wht, ValuClss, 181/8inL (Discontinued)

  • Mfr # LNHIBA6A155UNHD85012WWH 1/CS 1/SKU
  • Zoro # G716295957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA6A155UNHD85012WWH 1/CS 1/SKU
Zoro #
G716295957
UPC #
046135631177
Country of Origin
Viet Nam

Dimensions

Nominal Length
18.11 in
Dimensions
18.11x11.81x2.01 in
Height
2.01 in
Width
11.81 in

Details

Lumens
21700
Fixture Voltage
120 V
Color Temperature
5000
Standards
cULus
Max. Fixture Wattage
155 W
Item
Linear High Bay
Fixture Temp. Range
-40 to 122
CRI
80
Efficacy (LPW)
140 lm/W
Total Harmonic Distortion
< 20 %
Fixutre Mounting Type
Suspended
Fixture Warranty
5 years
Fixture Rated Life
100000
Light Color
White
Power Factor
≥0.90
Housing Material
Aluminum

Description

Linear High Bay 6A, 155W, 120-347V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.