This item is Discontinued.

Ledvance/ Sylvania LinearHghBay, Wht, ValuClss, 181/8inL LNHIBA6A210UNHD85012WWH 1/CS 1/SKU

LinearHghBay, Wht, ValuClss, 181/8inL (Discontinued)

  • Mfr # LNHIBA6A210UNHD85012WWH 1/CS 1/SKU
  • Zoro # G216295938
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA6A210UNHD85012WWH 1/CS 1/SKU
Zoro #
G216295938
UPC #
046135631191
Country of Origin
Viet Nam

Dimensions

Nominal Length
18 1/8 in
Height
2.01 in
Dimensions
18.11x11.81x2.01 in
Width
11.81 in
Nominal Width
11 13/16 in
Overall Height
2 in
Suggested Mounting Height - Minimum
39 ft
Overall Width
11 13/16 in
Suggested Mounting Height - Maximum
49 ft
Overall Length
18 1/8 in

Details

Lumens
29400
Fixture Voltage
120 V
Color Temperature
5000K
Standards
cULus, FCC, RoHS
Max. Fixture Wattage
210 W
Item
Linear High Bay
Power Factor
≥0.90
Light Color
White
Fixutre Mounting Type
Suspended
Total Harmonic Distortion
< 20 %
CRI
> 80
Fixture Temp. Range
-40 to 122
Efficacy (LPW)
140 lm/W
Housing Material
Aluminum
Fixture Rated Life
100000
Fixture Warranty
5 years
Housing Finish
Powder Coated
Bay Light Type
High Bay
Linkable
Yes
For Bulb Shape
Linear
Temperature Code
T4A
Bulbs Included
Yes
Mounting Style
Suspended
For Bulb Type
LED
Light Output
29,400 lm
Lighting Technology
LED
Ambient Temperature - Minimum
-40 Degrees F
Color Rendering Index
80
LED Replacement For
400W MH
Emergency Battery Backup
No
Lumen Selectable
Not Selectable
Voltage
120 to 347V AC
Lens Material
Polycarbonate
Housing Color
White
Rated Life
100,000 hr
Hazardous Location Rating
Not Rated
Number of Bulbs
1
Lamp Type
LED
Color Selectable
Not Selectable
Product Type
Linear High Bay
Light Distribution
Wide
Series
Value Class
Ambient Temperature - Maximum
122 Degrees F
Includes
3 ft Mounting Chains, V-Hooks
Dimmable
Yes
Maximum Fixture Wattage
210 W

Description

Linear High Bay 6A, 210W, 120-347V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.