This item is Discontinued.

Ledvance/ Sylvania LinearHghBay, Wht, ValuClss, 24inL LNHIBA5AS220UNVD8SC1412WH 1/CS 1/SKU

LinearHghBay, Wht, ValuClss, 24inL (Discontinued)

  • Mfr # LNHIBA5AS220UNVD8SC1412WH 1/CS 1/SKU
  • Zoro # G816295901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA5AS220UNVD8SC1412WH 1/CS 1/SKU
Zoro #
G816295901
UPC #
046135628764
Country of Origin
Viet Nam

Dimensions

Nominal Length
23.98 in
Height
1.57 in
Width
14.17 in
Dimensions
23.98x14.17x1.57 in

Details

Color Temperature
4000/5000
Item
Linear High Bay
Power Factor
≥0.90
Light Color
White
Fixture Temp. Range
-22 to 122
Type
V-hook with chain
Fixture Warranty
5 years
Efficacy (LPW)
135 lm/W
Housing Material
Steel
Fixture Voltage
120 V
Total Harmonic Distortion
< 20 %
Standards
cULus
Indoor/Outdoor Usage
Indoor
Fixture Rated Life
100000
Fixutre Mounting Type
Suspended
CRI
80
Max. Fixture Wattage
220.00/195.00/175.00
Lumens
29000/26900/24400

Description

Linear High Bay 5A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.