LinearLEDTube, MedBi-Pin(G13), T8, 12W, 1PK

  • Mfr # LED12T8L36FGPDIM8SC12BF

  • Zoro # G114841596


product price:  $11.79
/ea
Sold in multiples of 25 for $294.75

Key Features

Voltage
120 … 277 V
Watts
12 W
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L36FGPDIM8SC12BF
Zoro #
G114841596
UPC #
046135418778
Country of Origin
China

Dimensions

Length
36 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
3 ft
Bulb Dia.
1.02 in
Overall Length
36 in
Diameter (in)
1.02 in
Dimensions (in)
1.02 in in
Maximum Overall Length
36 in

Details

Item
Linear LED Tube
Voltage
120 … 277 V
Watts
12 W
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000
Dimmable
yes
Lumens
1,550 lm
Rated Life
50000
Light Technology
LED
Standards
CSA
Bulb Start Type
Instant
Bulb Beam Angle
220 Degrees
Color Rendering Index
82
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Bulb Designation
LED, T8
Maximum Operating Temperature
-15…+45 °C
Series
LEDlescent
Lumen Selectable
Yes
Color Selectable
Yes
Incandescent Wattage Equivalency
100 W
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location, Dry Location
Dimming Type
Phasecut
Bulb UL Type
Type B
Operating Temperature (°C)
-15 to+45 °C
Equivalent Lamp Power
25
Lumens (lm)
1550
Life Time (L70)
50000
Bulb Glass Type
Soft Glass
Operating Temperature (°C)
-15 to+45 °C

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, 3500K, 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 100 W, Lumens 1,550 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120V, Standards cULus 1993, cULus 1598c, DLC 5.1, RoHS, FCC, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.