LinearLEDTube, MedBi-Pin(G13), T8, 12W, 1PK

  • Mfr # LED12T8L48FGPDIM8SC12BF

  • Zoro # G514841592


product price:  $11.87
/ea
Sold in multiples of 25 for $296.75

Key Features

Voltage
120 … 277 V
Watts
12 W
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED12T8L48FGPDIM8SC12BF
Zoro #
G514841592
UPC #
046135418785
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Overall Length
48 in
Nominal Length
4 ft
Dimensions (in)
1.02 in in
Diameter (in)
1.02 in
Maximum Overall Length
48 in

Details

Item
Linear LED Tube
Voltage
120 … 277 V
Watts
12 W
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000
Dimmable
yes
Lumens
1,800 lm
Rated Life
50000
Light Technology
LED
Standards
CSA
For Enclosed Fixtures
Yes
Bulb Start Type
Instant
Bulb Beam Angle
220 Degrees
Bulb Designation
LED, T8
Color Rendering Index
82
Bulb Finish
Frosted
Maximum Operating Temperature
-15…+45 °C
UL 1993 Environmental Rating
Damp Location, Dry Location
Dimming Type
Phasecut
Bulb UL Type
Type B
Bulb Minimum Starting Temperature
-20 Degrees C
Color Selectable
Yes
Series
LEDlescent
Incandescent Wattage Equivalency
100 W
Lumen Selectable
Yes
Equivalent Lamp Power
32
Lumens (lm)
1800
Operating Temperature (°C)
-15 to+45 °C
Bulb Glass Type
Soft Glass
Life Time (L70)
50000
Operating Temperature (°C)
-15 to+45 °C

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, 3500K, 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120V, Standards cULus 1993, cULus 1598c, DLC 5.1, RoHS, FCC, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.