LinearLEDTube, MedBi-Pin(G13), T8, 21W, 1PK

  • Mfr # LED8T8L24FGP841AB

  • Zoro # G914841611


product price: $10.59
/ea
Sold in multiples of 25 for $264.75

Key Features

Voltage
120, 277V
Watts
21 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8T8L24FGP841AB
Zoro #
G914841611
UPC #
046135414732
Country of Origin
China

Dimensions

Length
24 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.94 in
Overall Length
24 in
Nominal Length
2 ft

Details

Item
Linear LED Tube
Voltage
120, 277V
Watts
21 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100 K
Dimmable
no
Lumens
1,140 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Bulb Start Type
Instant or Rapid
Color Rendering Index
83
Shatter-Resistant
Yes
Bulb Designation
T8, LED
Standards
CSA
For Enclosed Fixtures
No
Bulb Beam Angle
200 Degrees
Series
DUALescent LED T8 Family
Lumen Selectable
Yes
Bulb UL Type
Type A/B
UL 1993 Environmental Rating
Damp Location, Dry Location
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
-20…+45 °C
Incandescent Wattage Equivalency
75 W
Amps
0.175 A
Equivalent Lamp Power
17
Bulb Glass Type
Soft Glass

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, Incandescent Wattage Equivalency 75 W, Lumens 1,140 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 21 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.