LinearLEDTube, MedBi-Pin(G13), T8, 23W

  • Mfr # LED12T8L36FGP841AB

  • Zoro # G414841593


product price: $11.59
/ea
Sold in multiples of 25 for $289.75

Key Features

Voltage
120, 277V
Watts
23 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L36FGP841AB
Zoro #
G414841593
UPC #
046135414770
Country of Origin
China

Dimensions

Length
36 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.94 in
Overall Length
36 in
Nominal Length
3 ft

Details

Item
Linear LED Tube
Voltage
120, 277V
Watts
23 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100 K
Dimmable
no
Lumens
1,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
200 Degrees
Shatter-Resistant
Yes
Bulb Designation
T8, LED
Bulb Start Type
Instant or Rapid
For Enclosed Fixtures
No
Standards
cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2
Color Rendering Index
83
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-20 Degrees C
Series
DUALescent LED T8 Family
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
-15…+50 °C
Amps
0.183 A
UL 1993 Environmental Rating
Damp Location, Dry Location
Bulb UL Type
Type A/B
Lumen Selectable
Yes
Color Selectable
No
Equivalent Lamp Power
25
Bulb Glass Type
Soft Glass

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,500 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 23 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.