LinearLEDTube, MedBi-Pin(G13), T8, 23W, PK25

  • Mfr # LED12T8L36FGP830AB

  • Zoro # G114841602


product price:  $11.59
/ea
Sold in multiples of 25 for $289.75

Key Features

Voltage
120, 277V
Watts
23 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L36FGP830AB
Zoro #
G114841602
UPC #
046135414756
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
36 in
Bulb Dia.
25.9 mm
Overall Length
36 in
Nominal Length
3 ft
Dimensions (in)
0.94 in

Details

Item
Linear LED Tube
Voltage
120, 277V
Watts
23 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K, 3500K, 4100K, 5000K
Dimmable
Yes
Lumens
1,440 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Bulb Start Type
Instant or Rapid
Shatter-Resistant
Yes
Standards
cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2
Bulb Designation
T8, LED
Bulb Beam Angle
200 Degrees
For Enclosed Fixtures
No
Color Rendering Index
83
Bulb UL Type
Type A/B
Incandescent Wattage Equivalency
100 W
Color Selectable
No
Series
DUALescent LED T8 Family
Lumen Selectable
Yes
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
40 Degrees C
Amps
0.183 A
Bulb Minimum Starting Temperature
-20 Degrees C
Certification Listing
CSA
Color Temperature/CCT (K)
3000 K
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
25
Fixture Warranty
5 years
Dimming
no

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 1,440 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 23 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.