LinearLEDTube, MedBi-Pin(G13), T8, 29W, 1PK

  • Mfr # LED12T8L36FGP8SC2ABRP

  • Zoro # G314841624


product price:  $14.19
/ea

Key Features

Voltage
120.00 … 277.00 V
Watts
12 W
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED12T8L36FGP8SC2ABRP
Zoro #
G314841624
UPC #
046135412042
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
36 in
Overall Length
36 in
Nominal Length
3 ft
Bulb Dia.
1.02 in

Details

Item
Linear LED Tube
Voltage
120.00 … 277.00 V
Watts
12 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000
Dimmable
no
Lumens
1,350 lm
Rated Life
36000
Light Technology
LED
Shatter-Resistant
Yes
Bulb Beam Angle
240 Degrees
For Enclosed Fixtures
No
Bulb Designation
LED
Bulb Finish
Frosted
Standards
cULus
Bulb Start Type
Instant or Rapid
Color Rendering Index
82
Dimming Method
No Dimming
Maximum Operating Temperature
-15…+45 °C
Series
DUALescent
Lumen Selectable
Yes
Incandescent Wattage Equivalency
75 W
Dimming Type
No Dimming
Bulb UL Type
Type A/B
Bulb Minimum Starting Temperature
-20 Degrees C
Color Selectable
Yes
UL 1993 Environmental Rating
Damp Location, Dry Location
Equivalent Lamp Power
25
Bulb Glass Type
Soft Glass
Lumens (lm)
1350

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, 4100K, 5000K, Incandescent Wattage Equivalency 75 W, Lumens 1,350 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 29 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards cULus, RoHS, FCC, UL 1993 Environmental Rating Damp Location, Series DUALescent, Overall Length 36 in, Bulb Finish Frosted

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.