LinearLEDTube, MedBi-Pin(G13), T8, 31W, 1PK

  • Mfr # LED18T8L48FGPDIM830AB

  • Zoro # G214841595


product price:  $12.19
/ea
Sold in multiples of 25 for $304.75

Key Features

Voltage
120 V
Watts
31 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18T8L48FGPDIM830AB
Zoro #
G214841595
UPC #
046135416576
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
48 in
Overall Length
47.8 in
Bulb Dia.
0.94 in
Nominal Length
4 ft

Details

Item
Linear LED Tube
Voltage
120 V
Watts
31 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000 K
Dimmable
yes
Lumens
2,200 lm
Rated Life
50000
Light Technology
LED
Bulb Designation
T8, LED
Color Rendering Index
82
Shatter-Resistant
Yes
Bulb Start Type
Instant or Rapid
Standards
cULus
Bulb Finish
Frosted
For Enclosed Fixtures
No
Bulb Beam Angle
200 Degrees
Lumen Selectable
Yes
Bulb UL Type
Type A/B
Maximum Operating Temperature
0…+45 °C
Series
DUALescent LED T8 Family
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location, Dry Location
Color Selectable
No
Amps
0.165 A
Incandescent Wattage Equivalency
150 W
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 3000K, Incandescent Wattage Equivalency 150 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 31 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.