LinearLEDTube, MedBi-Pin(G13), T8, 31W, 1PK

  • Mfr # LED18T8L48FGPDIM841AB

  • Zoro # G614841584


product price:  $11.79
/ea
Sold in multiples of 25 for $294.75

Key Features

Voltage
120 V
Watts
31 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18T8L48FGPDIM841AB
Zoro #
G614841584
UPC #
046135416590
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
47.8 in
Bulb Dia.
0.94 in

Details

Item
Linear LED Tube
Voltage
120 V
Watts
31 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100 K
Dimmable
yes
Lumens
2,250 lm
Rated Life
50000
Light Technology
LED
For Enclosed Fixtures
No
Bulb Start Type
Instant or Rapid
Standards
cULus
Bulb Beam Angle
200 Degrees
Bulb Finish
Frosted
Bulb Designation
T8, LED
Shatter-Resistant
Yes
Color Rendering Index
82
Color Selectable
No
UL 1993 Environmental Rating
Damp Location, Dry Location
Lumen Selectable
Yes
Amps
0.165 A
Maximum Operating Temperature
0…+45 °C
Bulb UL Type
Type A/B
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
150 W
Series
DUALescent LED T8 Family
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, Incandescent Wattage Equivalency 150 W, Lumens 2,250 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 31 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.