LinearLEDTube, MedBi-Pin(G13), T8, 31W, 1PK

  • Mfr # LED18T8L48FGPDIM850AB

  • Zoro # G014841580


product price:  $12.35
/ea
Sold in multiples of 25 for $308.75

Key Features

Voltage
120.00 … 277.00 V
Watts
31 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18T8L48FGPDIM850AB
Zoro #
G014841580
UPC #
046135416606
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
0.94 in
Nominal Length
4 ft
Overall Length
47.8 in

Details

Item
Linear LED Tube
Voltage
120.00 … 277.00 V
Watts
31 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000 K
Dimmable
yes
Lumens
2,300 lm
Rated Life
50000
Light Technology
LED
Bulb Start Type
Instant or Rapid
Color Rendering Index
82
Standards
cULus
For Enclosed Fixtures
No
Bulb Designation
T8, LED
Bulb Finish
Frosted
Shatter-Resistant
Yes
Bulb Beam Angle
200 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Amps
0.165 A
Incandescent Wattage Equivalency
150 W
Bulb UL Type
Type A/B
UL 1993 Environmental Rating
Damp Location, Dry Location
Color Selectable
No
Series
DUALescent LED T8 Family
Maximum Operating Temperature
0…+45 °C
Lumen Selectable
Yes
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 5000K, Incandescent Wattage Equivalency 150 W, Lumens 2,300 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 31 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120, 277V, Standards cULus 1993, UL 1598C, RoHS, FCC and ICES, DLC Standard, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.