LinearLEDTube, MedBi-Pin(G13), T8, 38W

  • Mfr # LED16T8L48FGP8SC2ABRP10

  • Zoro # G214841625


product price:  $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Voltage
120.00 … 277.00 V
Watts
16 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED16T8L48FGP8SC2ABRP10
Zoro #
G214841625
UPC #
046135412035
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1.02 in

Details

Item
Linear LED Tube
Voltage
120.00 … 277.00 V
Watts
16 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000
Dimmable
no
Lumens
1,800 lm
Rated Life
36000
Light Technology
LED
Shatter-Resistant
Yes
Bulb Start Type
Instant or Rapid
Bulb Finish
Frosted
Standards
cULus,CSA
For Enclosed Fixtures
No
Color Rendering Index
82
Bulb Designation
LED
Bulb Beam Angle
240 Degrees
Bulb UL Type
Type A/B
Series
DUALescent
Incandescent Wattage Equivalency
100 W
Color Selectable
Yes
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
Yes
Dimming Type
No Dimming
Maximum Operating Temperature
-15…+45 °C
UL 1993 Environmental Rating
Damp Location, Dry Location
Equivalent Lamp Power
32
Bulb Glass Type
Soft Glass
Lumens (lm)
1800

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, 4100K, 5000K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 38 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards cULus, RoHS, FCC, UL 1993 Environmental Rating Damp Location, Series DUALescent, Overall Length 48 in, Bulb Finish Frosted

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.