This item is Discontinued.

Ledvance/ Sylvania LinearLEDTube, MedBi-Pin(G13), T8, 38W LED16T8L48FGP8SC2ABRP2

LinearLEDTube, MedBi-Pin(G13), T8, 38W (Discontinued)

  • Mfr # LED16T8L48FGP8SC2ABRP2
  • Zoro # G114911220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED16T8L48FGP8SC2ABRP2
Zoro #
G114911220
UPC #
046135412028
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
48 in
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Tube
Voltage
120 to 277V
Watts
38 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K, 4100K, 5000K
Dimmable
No
Lumens
1,800 lm
Rated Life
36,000 hr
Light Technology
LED
Bulb Designation
LED
Bulb Finish
Frosted
Bulb Start Type
Instant or Rapid
Color Rendering Index
82
Standards
cULus, RoHS, FCC
Shatter-Resistant
Yes
For Enclosed Fixtures
No
Bulb Beam Angle
240 Degrees
Dimming Method
No Dimming
Series
DUALescent
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
45 Degrees C
Lumen Selectable
Yes
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Color Selectable
Yes
Bulb UL Type
Type A/B
UL 1993 Environmental Rating
Damp Location, Dry Location

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, 4100K, 5000K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 38 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards cULus, RoHS, FCC, UL 1993 Environmental Rating Damp Location, Series DUALescent, Overall Length 48 in, Bulb Finish Frosted

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.